This product requires certification to purchase.

5-Light Island Light in Coal

Minka Lavery

5-Light Island Light in Coal

  • Fast #
  • Part #M526866A
  • Item #10351517
  • Manufacturer Part #5268-66A
5 out of 5 Customer Rating
Brand image
Minka Lavery

5-Light Island Light in Coal

  • Fast #
  • Part #M526866A
  • Item #10351517
  • Manufacturer Part #5268-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel
  • Featuring: water glass shade
  • Capable of being dimmed
  • Requires (5) 100 watt medium (E26) bulbs
  • Rated for installation in dry locations
  • Requires Certification
Dimensions & Measurements
Depth
14-1/2 in
Height
10-1/4 in
Length
48 in
Width
14-1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Coal
Glass Type
Water
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
5
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
Type
M526866A
UPC
747396126043