This product requires certification to purchase.

9 in. LED Sem-Flush Mount Ceiling Fixture

Minka Lavery

9 in. LED Sem-Flush Mount Ceiling Fixture

  • Fast #
  • Part #M5617695L
  • Item #10351535
  • Manufacturer Part #5617-695-L
5 out of 5 Customer Rating
Brand image
Minka Lavery

9 in. LED Sem-Flush Mount Ceiling Fixture

  • Fast #
  • Part #M5617695L
  • Item #10351535
  • Manufacturer Part #5617-695-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed of steel
  • Features: crystal shade
  • Integrated 30 watt LED lighting
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Title 24 compliant
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
9 in
Length
24 in
Width
24 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Soft Brass
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Electrical & Operational Information
Lumens
2400
Number Of Hours
30000 hr
Volts
120V
Watts
30 W
Warranty & Product Information
Type
M5617695L
UPC
747396126401