This product requires certification to purchase.

24" W 3 Downlight Bathroom Vanity Light with Clear Glass Shades in Brushed Nickel from the Vantage Series

Minka Lavery

Acacia 24" W 3 Downlight Bathroom Vanity Light with Clear Glass Shades in Brushed Nickel from the Vantage Series

  • Fast #
  • Part #M404384
  • Item #9674420
  • Manufacturer Part #4043-84
5 out of 5 Customer Rating
Brand image
Minka Lavery

Acacia 24" W 3 Downlight Bathroom Vanity Light with Clear Glass Shades in Brushed Nickel from the Vantage Series

  • Fast #
  • Part #M404384
  • Item #9674420
  • Manufacturer Part #4043-84
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Vantage Series solidifies a competitive advantage by offering a carefully selected assortment of compellingly priced styles in a wide variety of designs and finishes to provide lighting solutions for every room of the home.
  • Includes: clear glass shade
  • Sloped ceiling compatible
  • Can be mounted in an upward or downward position
  • Requires: (3) 60w max medium (E26) base bulbs
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
5-7/8 in
Height
10-7/8 in
Width
24 in
Characteristics & Features
Collection
Acacia
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
3
Proposition 65
www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
110V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M404384
UPC
747396116815