This product requires certification to purchase.

60W 4-Light Medium E-26 16 in. Semi-Flush Ceiling Fixture with Glass Shades in Aged Kinston Bronze with Brushed Brass

Minka Lavery

Ainsley Court 60W 4-Light Medium E-26 16 in. Semi-Flush Ceiling Fixture with Glass Shades in Aged Kinston Bronze with Brushed Brass

  • Fast #
  • Part #M3049560
  • Item #7367040
  • Manufacturer Part #3049-560
3.4 out of 5 Customer Rating
Brand image
Minka Lavery

Ainsley Court 60W 4-Light Medium E-26 16 in. Semi-Flush Ceiling Fixture with Glass Shades in Aged Kinston Bronze with Brushed Brass

  • Fast #
  • Part #M3049560
  • Item #7367040
  • Manufacturer Part #3049-560
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Practical lighting with a delicately stylish profile, the Ainsley Court collection by Minka Lavery will add a classy design element to your transitional styled home.
  • Durable steel construction is built to last and offers a clean look
  • Uses (4) 60-Watt medium base bulbs
  • Compatible with standard wall dimmer
  • Clear ribbed glass creates a beautiful glow when illuminated
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Height
14-1/4 in
Length
16 in
Weight
5.25 lb
Width
16 in
Characteristics & Features
Collection
Ainsley Court
Color Finish Category
Bronze Tones
Color Finish Name
Aged Kinston Bronze, Brushed Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
4
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
747396103617