20 in. 5-Light Flush Mount Ceiling Fixture in Soft Brass
Bungalow Heaven 20 in. 5-Light Flush Mount Ceiling Fixture in Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Bungalow Heaven
- Color Finish Name:
- Soft Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Metal
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396124230
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in