This product requires certification to purchase.

1-Light Wall Sconce in Polished Nickel

Minka Lavery

Calera 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #M2021613
  • Item #10416645
  • Manufacturer Part #2021-613
3.2 out of 5 Customer Rating
Brand image
Minka Lavery

Calera 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #M2021613
  • Item #10416645
  • Manufacturer Part #2021-613
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of steel
  • Featuring: fabric shade
  • Requires (1) 60 watt candelabra (E12) bulb
  • ETL listed for damp locations
  • Requires Certification
Dimensions & Measurements
Height
23-19/50 in
Length
5-1/2 in
Width
5-1/2 in
Characteristics & Features
Collection
Calera
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Fabric, Glass, Steel
Number of Lights
1
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M2021613
UPC
747396128863