This product requires certification to purchase.

2-Light Vanity Fixture in Clear

Minka Lavery

Camrin 2-Light Vanity Fixture in Clear

  • Fast #
  • Part #M317266A
  • Item #9539583
  • Manufacturer Part #3172-66A
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Camrin 2-Light Vanity Fixture in Clear

  • Fast #
  • Part #M317266A
  • Item #9539583
  • Manufacturer Part #3172-66A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: glass shades
  • Brushed Nickel: Etched Opal glass
  • Coal: Clear Seeded glass
  • Sloped ceiling compatible
  • Can be mounted in an upward or downward position
  • Requires: (2) 60w max medium (E26) base bulbs
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
8-19/50 in
Length
14 in
Width
14 in
Characteristics & Features
Collection
Camrin
Color Finish Category
Neutrals
Color Finish Name
Clear
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
2
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UPC
747396115474