3-Light Vanity Fixture in Clear
Camrin 3-Light Vanity Fixture in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: glass shades
- Brushed Nickel: Etched Opal glass
- Coal: Clear Seeded glass
- Sloped ceiling compatible
- Can be mounted in an upward or downward position
- Requires: (3) 60w max medium (E26) base bulbs
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Camrin
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8-19/50 in
- Length:
- 20-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- UPC:
- 747396115481
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20-3/4 in