This product requires certification to purchase.

5-Light Island Light Fixture

Minka Lavery

Camrin 5-Light Island Light Fixture

  • Fast #
  • Part #M217466A
  • Item #9539566
  • Manufacturer Part #2174-66A
5 out of 5 Customer Rating
Brand image
Minka Lavery

Camrin 5-Light Island Light Fixture

  • Fast #
  • Part #M217466A
  • Item #9539566
  • Manufacturer Part #2174-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: glass shades
  • Brushed Nickel: Etched Opal glass
  • Coal: Clear Seeded glass
  • Sloped ceiling compatible
  • Requires: (5) 60w max medium (E26) base bulbs
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
8-1/2 in
Length
40 in
Minimum Height
15-3/4 in
Width
40 in
Characteristics & Features
Collection
Camrin
Color Finish Category
Blacks
Color Finish Name
Coal
Dimmable
Yes
Glass Type
Frosted, Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
5
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Electrical & Operational Information
Volts
120V
Watts
300 W
Warranty & Product Information
Type
M217466A
UPC
747396115535