This product requires certification to purchase.

15"H x 6"W Rustic Classic Lantern Style Outdoor Single Light Wall Sconce from The Great Outdoors - with Clear Glass in Sand Coal Black / Olden Brass

Minka Lavery

Cardigan 15"H x 6"W Rustic Classic Lantern Style Outdoor Single Light Wall Sconce from The Great Outdoors - with Clear Glass in Sand Coal Black / Olden Brass

  • Fast #
  • Part #M73351757
  • Item #10482243
  • Manufacturer Part #73351-757
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Cardigan 15"H x 6"W Rustic Classic Lantern Style Outdoor Single Light Wall Sconce from The Great Outdoors - with Clear Glass in Sand Coal Black / Olden Brass

  • Fast #
  • Part #M73351757
  • Item #10482243
  • Manufacturer Part #73351-757
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of aluminum
  • Featuring: clear glass shade
  • Requires (1) 60 watt medium (E26) bulb
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for wet locations
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
15-1/4 in
Weight
3.04 lb
Width
5-1/2 in
Characteristics & Features
Collection
Cardigan
Color Finish Category
Blacks
Color Finish Name
Sand Coal Black, Olden Brass
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum, Glass
Number of Lights
1
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M73351757
UPC
747396129846