This product requires certification to purchase.

30"H x 11"W Outdoor Classic Carriage Farmhouse Lantern Style 4 Bulb Wall Light Sconce with Clear Glass from The Great Outdoors in Sand Coal Black

Minka Lavery

Cardigan 30"H x 11"W Outdoor Classic Carriage Farmhouse Lantern Style 4 Bulb Wall Light Sconce with Clear Glass from The Great Outdoors in Sand Coal Black

  • Fast #
  • Part #M73359757
  • Item #10482249
  • Manufacturer Part #73359-757
3.5 out of 5 Customer Rating
Brand image
Minka Lavery

Cardigan 30"H x 11"W Outdoor Classic Carriage Farmhouse Lantern Style 4 Bulb Wall Light Sconce with Clear Glass from The Great Outdoors in Sand Coal Black

  • Fast #
  • Part #M73359757
  • Item #10482249
  • Manufacturer Part #73359-757
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of aluminum
  • Featuring: clear glass shade
  • Requires (4) 60 watt candelabra (E12) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for wet locations
  • Requires Certification
Dimensions & Measurements
Depth
14-1/4 in
Height
30-1/4 in
Width
11 in
Characteristics & Features
Collection
Cardigan
Color Finish Category
Blacks
Color Finish Name
Sand Coal Black, Olden Brass
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum, Glass
Number of Lights
4
Smart Home Enabled
No
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Watts
240 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M73359757
UPC
747396129884