This product requires certification to purchase.

16" W Elegant Luxe 3 Bulb Single Pendant Convertible to Semi Flush with Faux Alabaster Panels in Legacy Brass

Minka Lavery

Coronelle 16" W Elegant Luxe 3 Bulb Single Pendant Convertible to Semi Flush with Faux Alabaster Panels in Legacy Brass

  • Fast #
  • Part #M2083732
  • Item #11621336
  • Manufacturer Part #2083-732
5 out of 5 Customer Rating
Brand image
Minka Lavery

Coronelle 16" W Elegant Luxe 3 Bulb Single Pendant Convertible to Semi Flush with Faux Alabaster Panels in Legacy Brass

  • Fast #
  • Part #M2083732
  • Item #11621336
  • Manufacturer Part #2083-732
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from steel
  • Requires (3) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Can also be mounted as a pendant
  • Covered by Minka Lavery‘s 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
16 in
Diameter
16 in
Height
9-1/2 in
Minimum Height
18-1/4 in
Width
16 in
Characteristics & Features
Collection
Coronelle
Color Finish Category
Brass Tones
Color Finish Name
Legacy Brass
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
180 W
Warranty & Product Information
ETL Listed
Yes
Type
M2083732
UPC
747396134017