4-Light Semi-Flush Mount Ceiling Fixture
Covent Park 4-Light Semi-Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from steel
- (4) 60 watt maximum candelabra (E12) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- Collection:
- Covent Park
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Honey Gold
- Depth:
- 16 in
- Dimmable:
- Yes
- Height:
- 14-1/2 in
- Length:
- 16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UPC:
- 747396113456
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 16 in