This product requires certification to purchase.

Die-cast Pier Mount in Dorian Bronze

Minka Lavery

Die-cast Pier Mount in Dorian Bronze

  • Fast #
  • Part #M7930615B
  • Item #3296842
  • Manufacturer Part #7930-615B
4.1 out of 5 Customer Rating
Brand image
Minka Lavery

Die-cast Pier Mount in Dorian Bronze

  • Fast #
  • Part #M7930615B
  • Item #3296842
  • Manufacturer Part #7930-615B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Great Outdoor Post and Mounts
  • Pier Mount
  • 5.75"L 5.75"W 3.5"H
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/2 in
Length
5-3/4 in
Width
5-3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Dorian Bronze
Installation Type
Pier Mount
Lighting Style
Transitional
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ETL Listed
No
Type
M7930615B
UL Listed
No
UPC
747396051666