This product requires certification to purchase.

20" W Elegant Cage Style 5 Bulb Convertible Semi Flush to Pendant Light with Linen Drum Shade in Soft Brass

Minka Lavery

Gateway Park 20" W Elegant Cage Style 5 Bulb Convertible Semi Flush to Pendant Light with Linen Drum Shade in Soft Brass

  • Fast #
  • Part #M2155695
  • Item #9674503
  • Manufacturer Part #2155-695
4.1 out of 5 Customer Rating
Brand image
Minka Lavery

Gateway Park 20" W Elegant Cage Style 5 Bulb Convertible Semi Flush to Pendant Light with Linen Drum Shade in Soft Brass

  • Fast #
  • Part #M2155695
  • Item #9674503
  • Manufacturer Part #2155-695
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Gateway Park: Create transitional intrigue with clean lines of an airy domed cage surrounding an interior fabric shade for a layered sculptural look.
  • Includes: oatmeal linen shade
  • Sloped ceiling compatible
  • (5) 60 watt max candelabra base (E12) bulbs required
  • Convertible from Pendant to Semi-flush fixture
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
20 in
Diameter
20 in
Height
15 in
Minimum Height
22-3/4 in
Width
20 in
Characteristics & Features
Collection
Gateway Park
Color Finish Category
Brass Tones
Color Finish Name
Soft Brass
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Fabric, Steel
Number of Lights
5
Proposition 65
www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
110V
Watts
300 W
Warranty & Product Information
ETL Listed
Yes
Type
M2155695
UPC
747396118017