100W 3-Light Medium E-26 19 in. Wide Semi-Flush Mount Ceiling Fixture in Coal
Harbour Point 100W 3-Light Medium E-26 19 in. Wide Semi-Flush Mount Ceiling Fixture in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: etched white glass shade
- (3) 100 watt max medium base (E26) bulbs required
- Dimmable with compatible dimming bulbs
- UL rated for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Harbour Point
- Color Finish Category:
- Whites
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 9-63/100 in
- Length:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UPC:
- 747396114859
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19 in