This product requires certification to purchase.

40 in. Modern Lodge Farmhouse 9 Light Pillar Candle Style Ring Chandelier in Sand Coal / Soft Brass

Minka Lavery

Hillstone 40 in. Modern Lodge Farmhouse 9 Light Pillar Candle Style Ring Chandelier in Sand Coal / Soft Brass

  • Fast #
  • Part #M3209781
  • Item #10239064
  • Manufacturer Part #3209-781
5 out of 5 Customer Rating
Brand image
Minka Lavery

Hillstone 40 in. Modern Lodge Farmhouse 9 Light Pillar Candle Style Ring Chandelier in Sand Coal / Soft Brass

  • Fast #
  • Part #M3209781
  • Item #10239064
  • Manufacturer Part #3209-781
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
40-1/4 in
Height
30-19/50 in
Width
40-1/4 in
Characteristics & Features
Collection
Hillstone
Color Finish Category
Blacks
Color Finish Name
Sand Coal, Soft Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
9
Number of Tiers
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
M3209781
UPC
747396124391