This product requires certification to purchase.

3-Light Outdoor Wall Sconce in Chelsea Bronze

Minka Lavery

Irvington Manor 3-Light Outdoor Wall Sconce in Chelsea Bronze

  • Fast #
  • Part #M72172189C
  • Item #10351554
  • Manufacturer Part #72172-189-C
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Irvington Manor 3-Light Outdoor Wall Sconce in Chelsea Bronze

  • Fast #
  • Part #M72172189C
  • Item #10351554
  • Manufacturer Part #72172-189-C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel
  • Fixture includes a clear glass shade
  • Requires (3) candelabra (E12) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for installation in wet locations
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-1/2 in
Height
16-3/4 in
Length
8-1/2 in
Width
8-1/2 in
Characteristics & Features
Collection
Irvington Manor
Color Finish Category
Bronze Tones
Color Finish Name
Chelsea Bronze
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
3
Wall Sconce Type
Candle Style
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Type
M72172189C
UPC
747396127774