This product requires certification to purchase.

60W 4-Light Candelabra E-12 LED Chain Hung Lantern in Chelsea Bronze™

Minka Lavery

Irvington Manor 60W 4-Light Candelabra E-12 LED Chain Hung Lantern in Chelsea Bronze™

  • Fast #
  • Part #M72175189
  • Item #7628269
  • Manufacturer Part #72175-189
4.7 out of 5 Customer Rating
Brand image
Minka Lavery

Irvington Manor 60W 4-Light Candelabra E-12 LED Chain Hung Lantern in Chelsea Bronze™

  • Fast #
  • Part #M72175189
  • Item #7628269
  • Manufacturer Part #72175-189
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
21-3/4 in
Width
12-1/2 in
Characteristics & Features
Collection
Irvington Manor
Color Finish Category
Bronze Tones
Color Finish Name
Chelsea Bronze
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Light Bulb Type
LED
Lighting Direction
Up Lighting
Number of Lights
4
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
747396108988