This product requires certification to purchase.

1-Light Pendant

Minka Lavery

Key Largo 1-Light Pendant

  • Fast #
  • Part #M6577695
  • Item #10061067
  • Manufacturer Part #6577-695
3.6 out of 5 Customer Rating
Brand image
Minka Lavery

Key Largo 1-Light Pendant

  • Fast #
  • Part #M6577695
  • Item #10061067
  • Manufacturer Part #6577-695
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two shades: inner: etched opal glass outer: natural rope
  • Inner: etched opal glass
  • Outer: natural rope
  • Constructed from acrylic, glass, and steel
  • Requires (1) 100 watt medium base (E26) bulb (not included)
  • Capable of being dimmed
  • ETL Rated for installation in damp locations
  • Requires Certification
Dimensions & Measurements
Depth
27-19/50 in
Height
12 in
Length
28 in
Minimum Height
19-1/4 in
Width
28 in
Characteristics & Features
Collection
Key Largo
Color Finish Category
Brass Tones
Color Finish Name
Soft Brass
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Coastal, Mid-century
Material
Steel, Acrylic, Glass
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
Type
M6577695
UPC
747396122984