1-Light Semi-Flush Mount Ceiling Fixture
Key Largo 1-Light Semi-Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two shades: inner: etched opal glass outer: natural rope
- Inner: etched opal glass
- Outer: natural rope
- Constructed from acrylic, glass, and steel
- Requires (1) 60 watt candelabra base (E12) bulb (not included)
- Capable of being dimmed
- ETL Rated for installation in damp locations
Specifications
- Collection:
- Key Largo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Depth:
- 12-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 12-1/4 in
- Length:
- 16 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal, Mid-century
- Material:
- Fabric, Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396122977
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in