This product requires certification to purchase.

42 in. 4-Light Outdoor Wall Sconce in Coal

Minka Lavery

Knoll Road 42 in. 4-Light Outdoor Wall Sconce in Coal

  • Fast #
  • Part #M7333366A
  • Item #10351568
  • Manufacturer Part #73333-66A
5 out of 5 Customer Rating
Brand image
Minka Lavery

Knoll Road 42 in. 4-Light Outdoor Wall Sconce in Coal

  • Fast #
  • Part #M7333366A
  • Item #10351568
  • Manufacturer Part #73333-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast Aluminum construction
  • Metal candle sleeves Includes: both Coal and White sleeves
  • Includes: both Coal and White sleeves
  • Requires (4) 60 watt max candelabra base bulbs (E12) (not included)
  • Capable of being dimmed
  • ETL Rated for installation in wet locations
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-63/100 in
Height
42 in
Length
10-3/16 in
Width
10-1/5 in
Characteristics & Features
Collection
Knoll Road
Color Finish Category
Blacks
Color Finish Name
Coal
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
4
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Type
M7333366A
UPC
747396128122