This product requires certification to purchase.

6-Light 27 In. Wide Chandelier in Brio Gold

Minka Lavery

Laurel Estate 6-Light 27 In. Wide Chandelier in Brio Gold

  • Fast #
  • Part #M4446582
  • Item #7104934
  • Manufacturer Part #4446-582
4.5 out of 5 Customer Rating
Brand image
Minka Lavery

Laurel Estate 6-Light 27 In. Wide Chandelier in Brio Gold

  • Fast #
  • Part #M4446582
  • Item #7104934
  • Manufacturer Part #4446-582
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brio Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transform the look of a room from the top down with this 6 light sophisticated crystal chandelier from the Laurel Estate collection by Minka Lavery.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 6 light, 60-Watt candelabra base bulbs
  • Compatible with standard wall dimmer
  • Clear crystals create a beautiful effect when illuminated
  • Requires Certification
Dimensions & Measurements
Depth
26-3/4 in
Height
31-3/4 in
Length
26-3/4 in
Width
26-3/4 in
Characteristics & Features
Collection
Laurel Estate
Color Finish Category
Gold Tones
Color Finish Name
Brio Gold
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel, Glass, Crystal
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Watts
360 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
747396098043