This product requires certification to purchase.

1-Light Bathroom Light in Brushed Nickel

Minka Lavery

Parsons Studio 1-Light Bathroom Light in Brushed Nickel

  • Fast #
  • Part #M610184
  • Item #5071608
  • Manufacturer Part #6101-84
3.4 out of 5 Customer Rating
Brand image
Minka Lavery

Parsons Studio 1-Light Bathroom Light in Brushed Nickel

  • Fast #
  • Part #M610184
  • Item #5071608
  • Manufacturer Part #6101-84
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minka Lavery® Parsons Studio collection
  • Brushed Nickel
  • Clear with interior etched White glass
  • Requires one 100W medium base bulb
  • Dimensions: 4-1/2" W x 8-3/4" H x 6" L
  • ETL listed - damp location
  • Reversible
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
8-3/4 in
Length
13 in
Width
4-1/2 in
Characteristics & Features
Collection
Parsons Studio
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
747396802343