This product requires certification to purchase.

60W 3-Light Medium E-26 Vantage Semi-Flush Drum Ceiling Fixture with Translucent Silver & Off-White Linen Shades in Sand Coal

Minka Lavery

Parsons Studio 60W 3-Light Medium E-26 Vantage Semi-Flush Drum Ceiling Fixture with Translucent Silver & Off-White Linen Shades in Sand Coal

  • Fast #
  • Part #M410766
  • Item #8864724
  • Manufacturer Part #4107-66
3.6 out of 5 Customer Rating
Brand image
Minka Lavery

Parsons Studio 60W 3-Light Medium E-26 Vantage Semi-Flush Drum Ceiling Fixture with Translucent Silver & Off-White Linen Shades in Sand Coal

  • Fast #
  • Part #M410766
  • Item #8864724
  • Manufacturer Part #4107-66
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Sand Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: double fabric shades Outer: Translucent Silver LinenInner: Off-White Linen
  • Outer: Translucent Silver Linen
  • Inner: Off-White Linen
  • Includes: Frosted White glass diffuser
  • (3) 60 watt max medium base (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
9-22/25 in
Length
15 in
Width
15 in
Characteristics & Features
Collection
Parsons Studio
Color Finish Name
Sand Coal
Dimmable
Yes
Glass Type
Patterned, Etched
Installation Type
Semi-flush Mount, Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Fabric, Glass, Steel
Number of Lights
3
Proposition 65
WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
747396113623