This product requires certification to purchase.

6-Light Chandelier in Aged Brass

Minka Lavery

Populuxe 6-Light Chandelier in Aged Brass

  • Fast #
  • Part #M1336923
  • Item #10060957
  • Manufacturer Part #1336-923
4.3 out of 5 Customer Rating
Brand image
Minka Lavery

Populuxe 6-Light Chandelier in Aged Brass

  • Fast #
  • Part #M1336923
  • Item #10060957
  • Manufacturer Part #1336-923
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
28 in
Height
20-1/2 in
Length
28 in
Size
28 in W x 20-1/2 in H 28 in L
Width
28 in
Characteristics & Features
Collection
Populuxe
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T8
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Material
Steel, Glass, Crystal
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
5760
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
M1336923
UL Listed
No
UPC
747396122175