This product requires certification to purchase.

24" W Craftsman Traditional 3 Downlight Bathroom Vanity Wall Light with Clear and Grey Glass Dual Shades in Dark Matte Black

Minka Lavery

Ravik 24" W Craftsman Traditional 3 Downlight Bathroom Vanity Wall Light with Clear and Grey Glass Dual Shades in Dark Matte Black

  • Fast #
  • Part #M1913899
  • Item #12246630
  • Manufacturer Part #1913-899
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Ravik 24" W Craftsman Traditional 3 Downlight Bathroom Vanity Wall Light with Clear and Grey Glass Dual Shades in Dark Matte Black

  • Fast #
  • Part #M1913899
  • Item #12246630
  • Manufacturer Part #1913-899
3.9 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from glass and steel
  • Featuring: clear and grey shade
  • Requires (3) candelabra (E12) 60 watt bulbs (not included)
  • Capable of being dimmed
  • ETL for damp locations
  • Covered by Minka Lavery's 1 year manufacturer warranty
  • Thoughtfully detailed, the Ravik bath light brings a touch of transitional sophistication to your space
  • Ideal for bathrooms, laundry rooms, and covered outdoor spaces
  • Requires Certification
Dimensions & Measurements
Height
10-1/2 in
Length
24 in
Width
24 in
Characteristics & Features
Collection
Ravik
Color Finish Category
Blacks
Color Finish Name
Dark Matte Black
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T8
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Glass, Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals which are known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
Type
M1913899
UPC
747396137964