This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Sand Coal

Minka Lavery

Savannah 1-Light Outdoor Wall Sconce in Sand Coal

  • Fast #
  • Part #M7328166
  • Item #10061084
  • Manufacturer Part #73281-66
5 out of 5 Customer Rating
Brand image
Minka Lavery

Savannah 1-Light Outdoor Wall Sconce in Sand Coal

  • Fast #
  • Part #M7328166
  • Item #10061084
  • Manufacturer Part #73281-66
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features: clear glass
  • Sand Coal finish with Burnt Gold highlights
  • Aluminum construction
  • Requires (1) 60 watt max medium base (E26) bulb
  • ETL Rated for wet locations
  • Requires Certification
Dimensions & Measurements
Height
15-3/4 in
Length
8 in
Width
8 in
Characteristics & Features
Collection
Savannah
Color Finish Category
Blacks
Color Finish Name
Sand Coal
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Colonial, Traditional
Material
Aluminum, Glass
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M7328166
UPC
747396120645