This product requires certification to purchase.

3-Light Semi-Flush Mount Ceiling Fixture

Minka Lavery

Shyloh 3-Light Semi-Flush Mount Ceiling Fixture

  • Fast #
  • Part #M492666A
  • Item #9539587
  • Manufacturer Part #4926-66A
4.3 out of 5 Customer Rating
Brand image
Minka Lavery

Shyloh 3-Light Semi-Flush Mount Ceiling Fixture

  • Fast #
  • Part #M492666A
  • Item #9539587
  • Manufacturer Part #4926-66A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes: glass shades
  • Brushed Nickel: Etched Opal glass
  • Coal: Clear Seeded glass
  • Requires: (3) 60w max medium (E26) base bulbs
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
13-3/4 in
Length
15-1/2 in
Width
15-1/2 in
Characteristics & Features
Collection
Shyloh
Color Finish Category
Blacks
Color Finish Name
Coal
Dimmable
Yes
Glass Type
Frosted, Seedy
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST58
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
3
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Electrical & Operational Information
Volts
120V
Watts
180 W
Warranty & Product Information
Type
M492666A
UPC
747396115269