1-Light Wall Sconce in Coal
Vantage 1-Light Wall Sconce in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vantage
- Color Finish Name:
- Coal
- Depth:
- 3-63/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 2470.1
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396125107
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 36 in