This product requires certification to purchase.

11 in. LED Flush Mount Ceiling Fixture in Coal

Minka Lavery

Vantage® 11 in. LED Flush Mount Ceiling Fixture in Coal

  • Fast #
  • Part #M759266AL
  • Item #10061110
  • Manufacturer Part #759-2-66A-L
4.5 out of 5 Customer Rating
Brand image
Minka Lavery

Vantage® 11 in. LED Flush Mount Ceiling Fixture in Coal

  • Fast #
  • Part #M759266AL
  • Item #10061110
  • Manufacturer Part #759-2-66A-L
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable steel and acrylic construction
  • Integrated 25 watt LED lighting
  • Capable of being dimmed
  • Title 24 Compliant
  • ETL Rated for installation in wet locations
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Height
1-1/2 in
Length
11 in
Width
11 in
Characteristics & Features
Collection
Vantage®
Color Finish Category
Blacks
Color Finish Name
Coal
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Integrated
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel, Acrylic
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Average Life
50000 hr
Lumens
2107
Number Of Hours
50000 hr
Volts
120V
Watts
25 W
Warranty & Product Information
UPC
747396122649