This product requires certification to purchase.

12 in. Round LED Flush Mount Ceiling Fixture in Coal

Minka Lavery

Vantage® 12 in. Round LED Flush Mount Ceiling Fixture in Coal

  • Fast #
  • Part #M71266AL
  • Item #9577154
  • Manufacturer Part #712-66A-L
5 out of 5 Customer Rating
Brand image
Minka Lavery

Vantage® 12 in. Round LED Flush Mount Ceiling Fixture in Coal

  • Fast #
  • Part #M71266AL
  • Item #9577154
  • Manufacturer Part #712-66A-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Uses integrated LED edge-lit technology for low maintenance and energy saving benefits
  • Constructed from steel with an acrylic diffuser
  • Dimmable with compatible dimmers
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
3-1/8 in
Length
11-3/4 in
Width
12 in
Characteristics & Features
Collection
Vantage®
Color Finish Category
Blacks
Color Finish Name
Coal
Color Temperature
3000
Light Bulb Base Type
Integrated
Lighting Direction
Down Lighting
Lighting Style
Industrial, Modern
Electrical & Operational Information
Average Life
5.71 yr
Lumens
1156
Number Of Hours
50000 hr
Watts
18 W
Warranty & Product Information
UPC
747396115672