This product requires certification to purchase.

8-Light Pendant in Soft Gold/Gold Leaf

Minka Lavery

Verdi Square 8-Light Pendant in Soft Gold/Gold Leaf

  • Fast #
  • Part #M5197697
  • Item #10239108
  • Manufacturer Part #5197-697
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Verdi Square 8-Light Pendant in Soft Gold/Gold Leaf

  • Fast #
  • Part #M5197697
  • Item #10239108
  • Manufacturer Part #5197-697
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
21-22/25 in
Length
26 in
Minimum Height
29-22/25 in
Width
26 in
Characteristics & Features
Collection
Verdi Square
Color Finish Category
Gold Tones
Color Finish Name
Soft Gold, Gold Leaf
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Metal
Number of Lights
8
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M5197697
UPC
747396124612