This product requires certification to purchase.

24 in. LED Flush Mount Ceiling Fixture

Minka Lavery

Zinola 24 in. LED Flush Mount Ceiling Fixture

  • Fast #
  • Part #M5628869L
  • Item #10351538
  • Manufacturer Part #5628-869-L
5 out of 5 Customer Rating
Brand image
Minka Lavery

Zinola 24 in. LED Flush Mount Ceiling Fixture

  • Fast #
  • Part #M5628869L
  • Item #10351538
  • Manufacturer Part #5628-869-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel
  • Features: etched opal "nuage" (cloud) glass shade
  • Integrated 30 watt LED lighting
  • Capable of being dimmed
  • Title 24 compliant
  • ETL Rated for installation in damp locations
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
7-1/4 in
Length
24 in
Width
24 in
Characteristics & Features
Collection
Zinola
Color Finish Category
Gold Tones
Color Finish Name
Halcyon Gold, Sand Coal
Color Temperature
3000
Dimmable
Yes
Glass Type
Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Electrical & Operational Information
Average Life
3.43 yr
Lumens
2231
Maximum Temperature
3000
Number Of Hours
30000 hr
Volts
120V
Watts
30 W
Warranty & Product Information
Application
Commercial, Residential
Type
M5628869L
UPC
747396126456