This product requires certification to purchase.

6 oz. High Performance Wood Filler

Minwax Group

6 oz. High Performance Wood Filler

  • Fast #
  • Part #M41600
  • Item #9545854
  • Manufacturer Part #41600
4.7 out of 5 Customer Rating
Brand image
Minwax Group

6 oz. High Performance Wood Filler

  • Fast #
  • Part #M41600
  • Item #9545854
  • Manufacturer Part #41600
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1188
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Minwax high performance wood filler permanently repairs damaged and rotted wood. It is used to fill gouges and holes in split, damaged or rotted exterior or interior woods.
  • Used for windowsills, doors, woodwork, floors, decks, furniture
  • It is weather, water and rot resistant
  • Minwax high performance wood filler is also effective as a wood adhesive where you can anchor screws and secure loose joints in furniture
  • It strongly bonds to wood as well as almost any rigid surface including ceramics, concrete, metal and fiberglass
  • Narrow putty knife
  • Will not crack or shrink
  • May be sanded, carved, planed or drilled
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-2/5 in
Characteristics & Features
Color Finish Name
Natural
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER.
Warranty & Product Information
Application
Construction, Residential
Product Type
Filler
Type
M41600
UPC
027426416000