This product requires certification to purchase.

12-1/2 x 360 ft. Woven/Non-Woven Geosynthetics

MIRAFI

12-1/2 x 360 ft. Woven/Non-Woven Geosynthetics

  • Fast #
  • Part #T140N125360
  • Item #10213294
  • Manufacturer Part #140N/12.5/360
4.7 out of 5 Customer Rating
Brand image
MIRAFI

12-1/2 x 360 ft. Woven/Non-Woven Geosynthetics

  • Fast #
  • Part #T140N125360
  • Item #10213294
  • Manufacturer Part #140N/12.5/360
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mirafi® N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for trouble free installation
  • Mirafi® N-Series geotextiles withstand installation stresses with high puncture and tear resistance
  • High permittivity properties provide high water flow rates while providing excellent soil retention
  • Mirafi® N-Series geotextiles are chemically stable in a wide range of aggressive environments
  • Mirafi® N-Series geotextiles provide economical solutions to many civil engineering applications including a cost effective alternative to graded aggregate filters
  • Requires Certification
Dimensions & Measurements
Length
360 ft
Size
360 ft x 12-1/2 ft
Width
12-1/2 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Waterworks Application
Drainage