This product requires certification to purchase.

15 ft. x 300 ft. FW404 Woven 1500 Sq Yds

MIRAFI

15 ft. x 300 ft. FW404 Woven 1500 Sq Yds

  • Fast #
  • Part #TFW40415300
  • Item #10213356
  • Manufacturer Part #FW404/15/300
3.6 out of 5 Customer Rating
Brand image
MIRAFI

15 ft. x 300 ft. FW404 Woven 1500 Sq Yds

  • Fast #
  • Part #TFW40415300
  • Item #10213356
  • Manufacturer Part #FW404/15/300
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mirafi® FW404 geotextile composed of polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® FW404 geotextile is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids
  • Durability - High survivability rating in aggressive installation and loading conditions along with excellent resistance to chemicals in aggressive environments
  • Engineered Filtration - Resists clogging while maintaining flow rates in high gradient and dynamic flow conditions
  • Soil Interaction - Superior soil confinement resulting in greater load distribution
  • Seams - Panels can be sewn together in the factory or field, providing cross-roll direction strength to facilitate installation
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Size
300 ft x 15 ft
Width
15 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Type
TFW40415300RL
Waterworks Application
Drainage