This product requires certification to purchase.

15 x 300 ft. Woven/Non-Woven Geosynthetics

MIRAFI

15 x 300 ft. Woven/Non-Woven Geosynthetics

  • Fast #
  • Part #TS160015300
  • Item #10213390
  • Manufacturer Part #S1600-15-300
4.4 out of 5 Customer Rating
Brand image
MIRAFI

15 x 300 ft. Woven/Non-Woven Geosynthetics

  • Fast #
  • Part #TS160015300
  • Item #10213390
  • Manufacturer Part #S1600-15-300
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mirafi® S1600 is a needle punched nonwoven geotextile composed of polypropylene fibers, which are formed into a stable network such that the fibers retain their relative position
  • Mirafi® S1600 is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Size
300 ft x 15 ft
Width
15 ft
Characteristics & Features
Material
Plastic
Material Type
Non-woven Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-5199, ASTM D-5261
Waterworks Application
Drainage