This product requires certification to purchase.

15x150 ft 1160n n/wov 250 sy

MIRAFI

15x150 ft 1160n n/wov 250 sy

  • Fast #
  • Part #T1160N15150
  • Item #10213289
  • Manufacturer Part #1160N/15/150
5 out of 5 Customer Rating
Brand image
MIRAFI

15x150 ft 1160n n/wov 250 sy

  • Fast #
  • Part #T1160N15150
  • Item #10213289
  • Manufacturer Part #1160N/15/150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mirafi® N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for trouble free installation
  • Mirafi® N-Series geotextiles withstand installation stresses with high puncture and tear resistance
  • High permittivity properties provide high water flow rates while providing excellent soil retention
  • Mirafi® N-Series geotextiles are chemically stable in a wide range of aggressive environments
  • Mirafi® N-Series geotextiles provide economical solutions to many civil engineering applications including a cost effective alternative to graded aggregate filters
  • Requires Certification
Dimensions & Measurements
Length
150 ft
Size
15 ft x 150 ft
Width
15 ft
Characteristics & Features
Material
Plastic
Material Type
Non-woven Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Type
T1160N15150RL
Waterworks Application
Drainage