This product requires certification to purchase.

375 x 12-1/2 ft. Woven/Non-Woven Geosynthetic

MIRAFI

375 x 12-1/2 ft. Woven/Non-Woven Geosynthetic

  • Fast #
  • Part #THP270125375
  • Item #10213361
  • Manufacturer Part #HP270/12.5/375
5 out of 5 Customer Rating
Brand image
MIRAFI

375 x 12-1/2 ft. Woven/Non-Woven Geosynthetic

  • Fast #
  • Part #THP270125375
  • Item #10213361
  • Manufacturer Part #HP270/12.5/375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mirafi® HP270 geotextile is composed of high-tenacity polypropylene yarns, which are woven into a network such that the yarns retain their relative position
  • Mirafi® HP270 geotextile is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids
  • Requires Certification
Dimensions & Measurements
Length
375 ft
Size
375 ft x 12-1/2 ft
Width
12-1/2 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4595, ASTM D-4751
Waterworks Application
Drainage