This product requires certification to purchase.

6-1/4x360 ft 140nl n/wov 250 sy

MIRAFI

6-1/4x360 ft 140nl n/wov 250 sy

  • Fast #
  • Part #T140NL625360
  • Item #10213311
  • Manufacturer Part #140NL/6.25/360
3.7 out of 5 Customer Rating
Brand image
MIRAFI

6-1/4x360 ft 140nl n/wov 250 sy

  • Fast #
  • Part #T140NL625360
  • Item #10213311
  • Manufacturer Part #140NL/6.25/360
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
360 ft
Size
6-1/4 ft x 360 ft
Width
6-1/4 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Type
T140NL625360RL
Waterworks Application
Drainage