This product requires certification to purchase.

mirafi 140nl n/wov 7.5x360 300 sy

MIRAFI

mirafi 140nl n/wov 7.5x360 300 sy

  • Fast #
  • Part #T140NL75360
  • Item #10213312
  • Manufacturer Part #140NL/7.5/360
4.8 out of 5 Customer Rating
Brand image
MIRAFI

mirafi 140nl n/wov 7.5x360 300 sy

  • Fast #
  • Part #T140NL75360
  • Item #10213312
  • Manufacturer Part #140NL/7.5/360
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easily conforms to ground or trench surfaces for trouble-free installation
  • Cost effective
  • High permittivity properties allow high water flow while having excellent soil retention
  • Chemically stable for use in aggressive environments
  • Requires Certification
Dimensions & Measurements
Length
360 ft
Size
7-1/2 ft x 360 ft
Width
7-1/2 ft
Characteristics & Features
Material
Plastic
Material Type
Non-woven Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Type
T140NL75360RL
Waterworks Application
Drainage