This product requires certification to purchase.

mirafi 600x wov 15x300 500 sy

MIRAFI

mirafi 600x wov 15x300 500 sy

  • Fast #
  • Part #T600X15300
  • Item #10213341
  • Manufacturer Part #600X15300
4 out of 5 Customer Rating
Brand image
MIRAFI

mirafi 600x wov 15x300 500 sy

  • Fast #
  • Part #T600X15300
  • Item #10213341
  • Manufacturer Part #600X15300
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mirafi® 600X geotextile is composed of high-tenacity polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® 600X geotextile is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids
  • Requires Certification

Documents

Dimensions & Measurements
Length
300 ft
Size
300 ft x 15 ft
Width
15 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Type
T600X15300RL
Waterworks Application
Drainage