This product requires certification to purchase.

mirafi fw700 wov 12x300 400 sy

MIRAFI

mirafi fw700 wov 12x300 400 sy

  • Fast #
  • Part #TFW70012300
  • Item #10213358
  • Manufacturer Part #FW700/12/300
5 out of 5 Customer Rating
Brand image
MIRAFI

mirafi fw700 wov 12x300 400 sy

  • Fast #
  • Part #TFW70012300
  • Item #10213358
  • Manufacturer Part #FW700/12/300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mirafi® FW700 geotextile composed of polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® FW700 geotextile is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Size
300 ft x 12 ft
Width
12 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Type
TFW70012300RL
Waterworks Application
Drainage