This product requires certification to purchase.

150 x 12 ft. 2000 lb./ft. Soil Reinforcement Grid

MIRAGRID

150 x 12 ft. 2000 lb./ft. Soil Reinforcement Grid

  • Fast #
  • Part #T2XT12150
  • Item #10213324
  • Manufacturer Part #2XT/12/150
4.1 out of 5 Customer Rating
Brand image
MIRAGRID

150 x 12 ft. 2000 lb./ft. Soil Reinforcement Grid

  • Fast #
  • Part #T2XT12150
  • Item #10213324
  • Manufacturer Part #2XT/12/150
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Geosynthetic solutions for soil reinforcement.
  • Designed for Mechanically Stabilized Earth (MSE) walls and Reinforced Soil Slope (RSS) structures.
  • Requires Certification
Dimensions & Measurements
Length
150 ft
Width
12 ft
Characteristics & Features
Material
Plastic
Material Type
PVC, Polyester
Tensile Strength
2000 lbs/ft
Warranty & Product Information
ASTM
ASTM D-4354, ASTM D-5261, ASTM D-5262, ASTM D-6637, ASTM D-6992
Waterworks Application
Soil Reinforcement