This product requires certification to purchase.

200 x 12 ft. 7400 lb./ft. Grid

MIRAGRID

200 x 12 ft. 7400 lb./ft. Grid

  • Fast #
  • Part #T8XT12200
  • Item #10213345
  • Manufacturer Part #8XT/12/200
4.4 out of 5 Customer Rating
Brand image
MIRAGRID

200 x 12 ft. 7400 lb./ft. Grid

  • Fast #
  • Part #T8XT12200
  • Item #10213345
  • Manufacturer Part #8XT/12/200
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Geosynthetic solutions for soil reinforcement.
  • Designed for Mechanically Stabilized Earth (MSE) walls and Reinforced Soil Slope (RSS) structures.
  • Requires Certification

Documents

Dimensions & Measurements
Length
200 ft
Mesh Size
1
Width
12 ft
Characteristics & Features
Material
Plastic
Material Type
PVC, Polyester
Tensile Strength
7400 lbs/ft
Warranty & Product Information
ASTM
ASTM D-4354, ASTM D-5261, ASTM D-5262, ASTM D-6637, ASTM D-6992