3 in. Polycarbonate Pipe Support with 4 Clearance
3 in. Polycarbonate Pipe Support with 4 Clearance
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24Product Details
Product Details
- A "Roller-Bearing" pipe support used to support roof-mounted gas pipes, electrical conduit, solar piping and other mechanical piping
- Unique design absorbs thermal expansion and contraction of pipes thus preventing damage to the roof membrane
- Pipes rest on a polycarbonate resin roller and a rod situated in a polycarbonate resin seat. Each pipe stand will accommodate up to 3-3/4" outside diameter pipes
Documents
Specifications
- Application:
- Gas Pipe, Electrical Conduit, Mechanical, Solar Piping
- Coating:
- Galvanized
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 7-3/4
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Pipe Support
- UL Listed:
- No
- Width:
- 7-3/4
- Work Load Limit:
- 118