This product requires certification to purchase.

3 x 10 in. Plastic and Stainless Steel Pipe Stand

Miro Industries

3 x 10 in. Plastic and Stainless Steel Pipe Stand

  • Fast #
  • Part #M3RAH12
  • Item #7946604
  • Manufacturer Part #3-RAH-12
3.3 out of 5 Customer Rating
Brand image
Miro Industries

3 x 10 in. Plastic and Stainless Steel Pipe Stand

  • Fast #
  • Part #M3RAH12
  • Item #7946604
  • Manufacturer Part #3-RAH-12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Height
12 in
Length
10 in
Width
7-1/2 in
Characteristics & Features
Adjustable
Yes
Coating
Hot Dip Galvanized
Material
Plastic, Stainless Steel
Material Type
Polycarbonate
Work Load Limit
172 lb
Warranty & Product Information
Application
Electrical Conduit, Solar Piping, Gas Pipe, Mechanical
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Pipe Stand
UL Listed
No