This product requires certification to purchase.

4 x 15-1/4 in. Plastic Pipe Stand

Miro Industries

4 x 15-1/4 in. Plastic Pipe Stand

  • Fast #
  • Part #M4RAH10
  • Item #8333599
  • Manufacturer Part #4RAH10
4.7 out of 5 Customer Rating
Brand image
Miro Industries

4 x 15-1/4 in. Plastic Pipe Stand

  • Fast #
  • Part #M4RAH10
  • Item #8333599
  • Manufacturer Part #4RAH10
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Optimally designed for a 4" pipe
  • Maximum pipe OD (with insulation) is 5-1/2"
  • Adjustable from the factory set maximum height of 9-5/8" down to a minimum height of 4-1/2"
  • Maximum load is 335 lbs. (3.0 psi) Make certain each pipe support is properly elevated to evenly distribute weight at all pipe support locations
  • Unit weight: 3.25 lbs
  • 7 per case (27 lbs.)
  • Recommended spacing is not to exceed 10' centers depending upon the load
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-1/2 in
Fits Pipe Size
4 in
Height
9-5/8 in
Length
15-1/4 in
Width
9 in
Characteristics & Features
Material
Plastic
Material Type
Polycarbonate
Work Load Limit
335 lb
Warranty & Product Information
Application
Electrical Conduit, Gas Pipe, Mechanical, Solar Piping
Product Type
Pipe Stand