This product requires certification to purchase.

48 x 42 in. Vanity Mirror with LED Touch Switch

Mirror Upgrade

48 x 42 in. Vanity Mirror with LED Touch Switch

  • Fast #
  • Part #MMULED5148X42
  • Item #8928965
  • Manufacturer Part #MU-LED5148X42
5 out of 5 Customer Rating
Brand image
Mirror Upgrade

48 x 42 in. Vanity Mirror with LED Touch Switch

  • Fast #
  • Part #MMULED5148X42
  • Item #8928965
  • Manufacturer Part #MU-LED5148X42
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Excellent Lighted Mirror Reflection
  • Super Long LED lifetime
  • 5mm eco-friendly silver mirror
  • IP44 Class II rated waterproof
  • Mounting accessories attached
  • Excellent LED backlit light and long LED life
  • Screen touch button
  • Versatile installation(vertical or horizontal)
  • Includes Both hardwire/plug
  • Requires Certification
Dimensions & Measurements
Height
42 in
Size
48 in x 42 in
Width
48 in
Characteristics & Features
Light Bulb Type
LED
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
ETL Listed
No
Product Type
Mirror
UL Listed
No